Motion
1020G52 RIGID COUPLING RSB

FALK
1020G52 RIGID COUPLING RSB

Complete Gear Coupling - Cplg Size 1020, Rough Stock, Exposed Bolt, Flex-Rigid, 4.9000 in Length
Mi Item #04842564
MFR #1020G52 RIGID COUPLING RSB
Price$1,591.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1020G52 RIGID COUPLING RSB

Complete Gear Coupling - Cplg Size 1020, Rough Stock, Exposed Bolt, Flex-Rigid, 4.9000 in Length
Mi Item #04842564
MFR #1020G52 RIGID COUPLING RSB

Mfr description
1020G52 RIGID COUPLING RSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,591.36/each

Specifications

Dimensions

  • Coupling Overall Length
    4.9000 in
  • Coupling Size Code
    1020
  • Hub Diameter
    4.14 in
  • Maximum Bore Diameter  
    3.6250 in
  • Min Bore Diameter  
    1.0000 in
  • Weight
    63.00 lbs

Details

  • Bolt Type
    Exposed
  • Bore Type
    Rough Stock
  • Flex Type
    Flex-Rigid
  • Horsepower @ 100 RPM
    60 hp
  • Hub Material
    Steel
  • Includes
    Sleeve
  • Manufacturer Catalog Number
    0774661
  • Max Rpm
    5600 rpm
  • Performance Features
    Low Backlash, Lubrication Hole
  • Product Type
    Complete Gear Couplings
  • Series
    G52
  • Sleeve Type
    Flanged
  • Tooth Profile
    Crowned
  • Torque Capacity
    37800 in
  • UPC_NO
    782934242267
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)