Motion
1020GC FLEX HUB #2 RSB

FALK
1020GC FLEX HUB #2 RSB

Gear Coupling Hub - 1020, 1 to 2-7/8 in, Rough Stock Bore, Full Flex
MI ITEM #04842566
MFR #1020GC FLEX HUB #2 RSB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1020GC FLEX HUB #2 RSB

Gear Coupling Hub - 1020, 1 to 2-7/8 in, Rough Stock Bore, Full Flex
MI ITEM #04842566
MFR #1020GC FLEX HUB #2 RSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1 to 2-7/8 in
  • Coupling Overall Length
    5 in
  • Coupling Size Code
    1020
  • Hub Diameter
    4.14 in
  • Length Through Bore
    2.44 in
  • Sleeve Outside Diameter
    5.2 in
  • Weight
    21.00 lbs

Details

  • Bore Type
    Rough Stock
  • Flex Type
    Full Flex
  • Manufacturer Catalog Number
    1235115
  • Max Rpm
    3700 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    GC
  • Torque Capacity
    37800 in
  • UPC_NO
    782934110641

Overview

Mfr description
1020GC FLEX HUB #2 RSB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought