Motion
1020GC SEAL & RET RING KIT

FALK
1020GC SEAL & RET RING KIT

Gear Coupling Component - Seal & Retaining Ring Kit, Coupling Size: 1020, GC Series
Mi Item #04842568
MFR #1020GC SEAL & RET RING KIT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1020GC SEAL & RET RING KIT

Gear Coupling Component - Seal & Retaining Ring Kit, Coupling Size: 1020, GC Series
Mi Item #04842568
MFR #1020GC SEAL & RET RING KIT

Mfr description
1020GC SEAL & RET RING KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    1020
  • Weight
    2.00 lbs

Details

  • Manufacturer Catalog Number
    0785200
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934110566
  • Product Type
    Gear Coupling Components
  • Product Types
    Seal & Retaining Ring Kit
  • Series
    GC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)