Motion
1020GL SLEEVE

FALK
1020GL SLEEVE

Lifelign Slide Coupling Sleeve - GL, 1020, 7.0000 in OD, Steel
Mi Item #04842571
MFR #1020GL SLEEVE
Price$1,007.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1020GL SLEEVE

Lifelign Slide Coupling Sleeve - GL, 1020, 7.0000 in OD, Steel
Mi Item #04842571
MFR #1020GL SLEEVE

Mfr description
1020GL SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,007.08/each

Specifications

Dimensions

  • Coupling Size Code
    1020
  • Sleeve Outside Diameter  
    7.0000 in
  • Weight
    12.60 lbs

Details

  • Manufacturer Catalog Number
    0729504
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934004247
  • Max Rpm
    3700 rpm
  • Product Type
    Gear Coupling Sleeves
  • Series
    GL
  • Sleeve Material
    Steel
  • Sleeve Type
    Slide
  • Torque Capacity
    37800 in
  • UPC_NO
    782934004247
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)