Motion
1020GV SLEEVE SHR BLT

FALK
1020GV SLEEVE SHR BLT

Gear Coupling Component - Coupling Size: 1020GV, Series: Sleeves
Mi Item #04842572
MFR #1020GV SLEEVE SHR BLT
Price$488.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1020GV SLEEVE SHR BLT

Gear Coupling Component - Coupling Size: 1020GV, Series: Sleeves
Mi Item #04842572
MFR #1020GV SLEEVE SHR BLT

Mfr description
1020GV SLEEVE SHR BLT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$488.44/each

Specifications

Dimensions

  • Coupling Size Code
    1020GV
  • Weight
    5.00 lbs

Details

  • Bolt Type
    Shrouded
  • Component Type
    Sleeve
  • Coupling Component
    Sleeve
  • Coupling Type
    Gear Coupling
  • Design Features
    Shrouded Bolt
  • Harmonization Code
    8483908010
  • Manufacturer Catalog Number
    0729029
  • Product Type
    Gear Coupling Components
  • Series
    Sleeves
  • Sleeve Type
    Shrouded Bolt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)