Motion
1020T HUB RSB LONG

FALK
1020T HUB RSB LONG

Grid Coupling Hub - 1020T Coupling Size Code, Rough Stock Bore
MI ITEM #04842576
MFR #1020T HUB RSB LONG
Price$774.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1020T HUB RSB LONG

Grid Coupling Hub - 1020T Coupling Size Code, Rough Stock Bore
MI ITEM #04842576
MFR #1020T HUB RSB LONG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$774.31/each

Specifications

Dimensions

  • Coupling Size
    1020
  • Coupling Size Code
    1020T
  • Outside Diameter
    1.5625 in
  • Weight
    4.73 lbs

Details

  • Bore Type
    Rough Stock
  • Coupling Type
    Grid
  • Horsepower @ 100 RPM
    0.73 hp
  • Hub Type
    Standard Grid Hub
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934007798
  • Product Type
    Grid Coupling Hubs
  • Series
    Hubs
  • Torque Capacity
    460 in
  • UPC_NO
    782934007798

Overview

Mfr description
1020T HUB RSB LONG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought