Specifications
Dimensions
- Coupling Overall Length3.8858 in
- Coupling Size Code1020
- Cover Overall Length2.62 in
- Hub Outside Diameter1.56 in
- Keyway Size3/16 x 0.0938 (Hub 1) in, 3/16 x 0.0938 (Hub 2) in
- Length Through Bore1.88 in
- Max Angular Misalignment0.25 °
- Max Axial Misalignment0.21 in
- Max Parallel Misalignment0.012 in
- Min Bore Diameter0.7500 in
- Outside Diameter3.8281 in
- Weight4.00 lbs
Details
- Bore TypeFinished w/ Keyway
- Cover MaterialAluminum
- Cover TypeHorizontal Split
- Grid Coupling TypeStandard Grid Taper
- Horsepower @ 100 RPM0.73 hp
- Hub MaterialSteel
- IncludesLube Plugs
- Manufacturer Catalog NumberES00025
- Max Rpm4500 rpm
- Product TypeComplete Grid Couplings
- Torque Capacity460 in
- UPC_NO782934279744
Overview
Mfr description
1020T10 CPLG 0.7500 X 0.7500