Motion
x
Standard Grid Taper Grid Coupling - Finished w/ Keyway, 1020 Coupling Size Code, 3.8281 in Cplg OD, 3.8858 in Overall Length, Aluminum Cover Material
MI ITEM #04842593
MFR #x
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Grid Taper Grid Coupling - Finished w/ Keyway, 1020 Coupling Size Code, 3.8281 in Cplg OD, 3.8858 in Overall Length, Aluminum Cover Material
MI ITEM #04842593
MFR #x

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1020T10 CPLG 0.7500 X 0.8750

Specifications

  • Coupling Size Code
    1020
  • Grid Coupling Type
    Standard Grid Taper
  • Bore Type
    Finished w/ Keyway
  • Min Bore Diameter
    0.7500 in
  • Cover Type
    Horizontal Split
  • Coupling Overall Length
    3.8858 in
  • Length Through Bore
    1.88 in
  • Hub Outside Diameter
    1.56 in
  • Cover Overall Length
    2.62 in
  • Torque Capacity
    460 in
  • Horsepower @ 100 RPM
    0.73 hp
  • Max Rpm
    4500 rpm
  • Hub Material
    Steel
  • Cover Material
    Aluminum
  • Max Angular Misalignment
    0.25 °
  • Max Parallel Misalignment
    0.012 in
  • Max Axial Misalignment
    0.21 in
  • Keyway Size
    3/16 x 0.0938 (Hub 1) in, 3/16 x 0.0938 (Hub 2) in
  • Includes
    Lube Plugs
  • UPC_NO
    782934279751
  • Weight
    4.00 lbs
  • Manufacturer Catalog Number
    ES00026
  • Outside Diameter
    3.8281 in
  • Product Type
    Complete Grid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text