Specifications
Dimensions
- Coupling Size Code1020
- Cover Overall Length2.62 in
- Distance Between Shafts3-1/2 in
- Hub Outside Diameter2.06 in
- Keyway Size3/16 x 0.0938 (Hub 1) in, 5/16 x 0.1563 (Hub 2) in
- Length Through Bore1.38 in
- Max Angular Misalignment0.25 °
- Max Axial Misalignment0.21 in
- Max Parallel Misalignment0.012 in
- Min Bore Diameter0.8750 in
- Outside Diameter3.8281 in
- Weight8.50 lbs
Details
- Bore TypeFinished w/ Keyway
- Cover MaterialAluminum
- Cover TypeHorizontal Split
- Grid Coupling TypeFull Spacer
- Horsepower @ 100 RPM0.73 hp
- Hub MaterialSteel
- IncludesLube Plugs
- Manufacturer Catalog NumberES01786
- Max Rpm3600 rpm
- Product TypeComplete Grid Couplings
- Torque Capacity460 in
- UPC_NO782934297359
Overview
Mfr description
1020T31 CPLG BE=3.500 0.8750 X 1.3750