Motion
1020T31 CPLG BE=3.500 1.1250 X 1.3750

FALK
1020T31 CPLG BE=3.500 1.1250 X 1.3750

Full Spacer Grid Coupling - Finished w/ Keyway, 1020 Coupling Size Code, 3.8281 in Cplg OD, Aluminum Cover Material
Mi Item #04842627
MFR #1020T31 CPLG BE=3.500 1.1250 X 1.3750
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1020T31 CPLG BE=3.500 1.1250 X 1.3750

Full Spacer Grid Coupling - Finished w/ Keyway, 1020 Coupling Size Code, 3.8281 in Cplg OD, Aluminum Cover Material
Mi Item #04842627
MFR #1020T31 CPLG BE=3.500 1.1250 X 1.3750

Mfr description
1020T31 CPLG BE=3.500 1.1250 X 1.3750
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    1020
  • Cover Overall Length
    2.62 in
  • Distance Between Shafts
    3-1/2 in
  • Hub Outside Diameter
    2.06 in
  • Keyway Size
    1/4 x 1/8 (Hub 1) in, 5/16 x 0.1563 (Hub 2) in
  • Length Through Bore
    1.38 in
  • Max Angular Misalignment
    0.25 °
  • Max Axial Misalignment
    0.21 in
  • Max Parallel Misalignment
    0.012 in
  • Min Bore Diameter
    1.1250 in
  • Outside Diameter
    3.8281 in
  • Weight
    8.50 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Cover Material
    Aluminum
  • Cover Type
    Horizontal Split
  • Grid Coupling Type
    Full Spacer
  • Horsepower @ 100 RPM
    0.73 hp
  • Hub Material
    Steel
  • Includes
    Lube Plugs
  • Manufacturer Catalog Number
    ES01788
  • Max Rpm
    3600 rpm
  • Product Type
    Complete Grid Couplings
  • Torque Capacity
    460 in
  • UPC_NO
    782934297373
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)