Overview
Mfr description
1020T31 CPLG BE=5.000 HRB X HRB
Specifications
- Coupling Size Code1020
- Grid Coupling TypeFull Spacer
- Bore TypeRough Stock
- Min Bore Diameter0.5000 in
- Maximum Bore Diameter1.3750 in
- Cover TypeHorizontal Split
- Length Through Bore1.38 in
- Distance Between Shafts5 in
- Hub Outside Diameter2.06 in
- Cover Overall Length2.62 in
- Torque Capacity460 in
- Horsepower @ 100 RPM0.73 hp
- Max Rpm3600 rpm
- Hub MaterialSteel
- Cover MaterialAluminum
- Max Angular Misalignment0.25 °
- Max Parallel Misalignment0.012 in
- Max Axial Misalignment0.21 in
- IncludesLube Plugs
- UPC_NO782934297496
- Weight9.40 lbs
- Manufacturer Catalog NumberES01800
- Outside Diameter3.8281 in
- Product TypeComplete Grid Couplings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data