Motion
1020T35 RSB BE=1.781

FALK
1020T35 RSB BE=1.781

1020T35 SPACER CPLG RSB BE=1.781
Mi Item #04842709
MFR #1020T35 RSB BE=1.781
Price$636.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1020T35 RSB BE=1.781

1020T35 SPACER CPLG RSB BE=1.781
Mi Item #04842709
MFR #1020T35 RSB BE=1.781

Mfr description
1020T35 SPACER CPLG RSB BE=1.781
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$636.22/each

Specifications

Dimensions

  • Outside Diameter
    2.2500 in
  • Overall Length
    6.4000 in
  • Weight
    6.40 lbs

Details

  • Coupling Type
    Grid
  • Product Type
    Grid Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)