Specifications
Dimensions
- Coupling Size Code1020
- Weight4.00 lbs
Details
- Compatible Part Number1020T41
- Manufacturer Product Page
- Manufacturer Upc Number782934087851
- Product TypeGrid Coupling Components
- UPC_NO782934087851
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)