Motion
1025G SEAL RING VITON

FALK
1025G SEAL RING VITON

Gear Coupling Component - Seal Ring, Coupling Size: 1025G, Series: G, Material: Viton®
Mi Item #04842718
MFR #1025G SEAL RING VITON
Price$289.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1025G SEAL RING VITON

Gear Coupling Component - Seal Ring, Coupling Size: 1025G, Series: G, Material: Viton®
Mi Item #04842718
MFR #1025G SEAL RING VITON

Mfr description
1025G SEAL RING VITON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$289.92/each

Specifications

Dimensions

  • Container Size
    1
  • Coupling Size Code
    1025G
  • Weight
    0.18 lbs

Details

  • Component Type
    Seal
  • Coupling Component
    Seal
  • Design Features
    Viton Material
  • Element Material
    Viton
  • Harmonization Code
    3926904510
  • Manufacturer Catalog Number
    0926913
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934098697
  • Material
    Viton®
  • Product Type
    Gear Coupling Components
  • Product Types
    Seal Ring
  • Series
    G
  • UPC_NO
    782934098697
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)