Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1025G20 CPLG 1.8735 X 2.123

Complete Gear Coupling - Cplg Size 1025, Finished w/ Keyway, Exposed Bolt, Full Flex, 8.3800 in OD, 6.2500 in Length
MI ITEM #04842783
MFR #1025G20 CPLG 1.8735 X 2.123

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
1025G20 CPLG 1.8735 X 2.123

Specifications

  • Coupling Size Code
    1025
  • Bore Type
    Finished w/ Keyway
  • Min Bore Diameter
  • Bolt Type
    Exposed
  • Flex Type
    Full Flex
  • Hub Material
    Steel
  • Series
    G20
  • Torque Capacity
    66150 in
  • Max Rpm
    7500 rpm
  • Length Through Bore
  • Coupling Overall Length
    6.2500 in
  • Sleeve Outside Diameter
  • Performance Features
    Limited End Floating Coupling, Low Backlash, Lubrication Hole
  • Sleeve Type
    Flanged
  • Hub Diameter
    5.14 in
  • Horsepower @ 100 RPM
    105 hp
  • Max Angular Misalignment
    1.5 °
  • Max Parallel Misalignment
    0.05 in
  • Tooth Profile
    Crowned
  • Keyway Size
    1/2 x 1/4 in
  • Includes
    Sleeve
  • Weight
    35.00 lbs
  • Manufacturer Catalog Number
    EV00510
  • Product Type
    Complete Gear Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text