Motion
1025G20 CPLG 2.4980 X 2.873

FALK
1025G20 CPLG 2.4980 X 2.873

Complete Gear Coupling - Cplg Size 1025, Finished w/ Keyway, Exposed Bolt, Full Flex, 8.3800 in OD, 6.2500 in Length
MI ITEM #04842864
MFR #1025G20 CPLG 2.4980 X 2.873
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1025G20 CPLG 2.4980 X 2.873

Complete Gear Coupling - Cplg Size 1025, Finished w/ Keyway, Exposed Bolt, Full Flex, 8.3800 in OD, 6.2500 in Length
MI ITEM #04842864
MFR #1025G20 CPLG 2.4980 X 2.873

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Overall Length
    6.2500 in
  • Coupling Size Code
    1025
  • Hub Diameter
    5.14 in
  • Keyway Size
    3/4 x 3/8 in, 5/8 x 5/16 in
  • Length Through Bore  
    3.0300 in
  • Max Angular Misalignment
    1.5 °
  • Max Parallel Misalignment
    0.05 in
  • Min Bore Diameter  
    2.4980 in
  • Sleeve Outside Diameter  
    8.3800 in
  • Weight
    35.00 lbs

Details

  • Bolt Type
    Exposed
  • Bore Type
    Finished w/ Keyway
  • Flex Type
    Full Flex
  • Horsepower @ 100 RPM
    105 hp
  • Hub Material
    Steel
  • Includes
    Sleeve
  • Manufacturer Catalog Number
    EV00591
  • Max Rpm
    7500 rpm
  • Performance Features
    Limited End Floating Coupling, Low Backlash, Lubrication Hole
  • Product Type
    Complete Gear Couplings
  • Series
    G20
  • Sleeve Type
    Flanged
  • Tooth Profile
    Crowned
  • Torque Capacity
    66150 in

Overview

Mfr description
1025G20 CPLG 2.4980 X 2.873

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought