Overview
Mfr description
1025G20 CPLG HRB X 3.3750
Specifications
- Coupling Size Code1025
- Bore TypeFinished w/ Keyway, Rough Stock
- Min Bore Diameter
- Maximum Bore Diameter
- Bolt TypeExposed
- Flex TypeFull Flex
- Hub MaterialSteel
- SeriesG20
- Torque Capacity66150 in
- Max Rpm7500 rpm
- Length Through Bore
- Coupling Overall Length6.2500 in
- Sleeve Outside Diameter
- Performance FeaturesLimited End Floating Coupling, Low Backlash, Lubrication Hole
- Sleeve TypeFlanged
- Hub Diameter5.14 in
- Horsepower @ 100 RPM105 hp
- Max Angular Misalignment1.5 °
- Max Parallel Misalignment0.05 in
- Tooth ProfileCrowned
- Keyway Size7/8 x 7/16 in
- IncludesSleeve
- Weight35.00 lbs
- Manufacturer Catalog NumberEV00444
- Product TypeComplete Gear Couplings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data