Motion
1025G51 RIGID COUPLING RSB

FALK
1025G51 RIGID COUPLING RSB

Complete Gear Coupling - Cplg Size 1025, Rough Stock, Shrouded Bolt, Flex-Rigid, 6.1200 in Length
Mi Item #04842976
MFR #1025G51 RIGID COUPLING RSB
Price$2,396.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1025G51 RIGID COUPLING RSB

Complete Gear Coupling - Cplg Size 1025, Rough Stock, Shrouded Bolt, Flex-Rigid, 6.1200 in Length
Mi Item #04842976
MFR #1025G51 RIGID COUPLING RSB

Mfr description
1025G51 RIGID COUPLING RSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,396.48/each

Specifications

Dimensions

  • Coupling Overall Length
    6.1200 in
  • Coupling Size
    1025
  • Coupling Size Code
    1025
  • Hub Diameter
    5.14 in
  • Maximum Bore Diameter  
    4.3750 in
  • Min Bore Diameter  
    1.2500 in
  • Weight
    99.00 lbs

Details

  • Bolt Type
    Shrouded
  • Bore Type
    Rough Stock
  • Component Type
    Rigid Coupling
  • Coupling Component
    Rigid Coupling
  • Coupling Style
    Rigid Style
  • Coupling Type
    Rigid Gear
  • Flex Type
    Flex-Rigid
  • Harmonization Code
    8483608000
  • Horsepower @ 100 RPM
    105 hp
  • Hub Material
    Steel
  • Includes
    Sleeve
  • Manufacturer Catalog Number
    0775218
  • Max Rpm
    5000 rpm
  • Performance Features
    Low Backlash, Lubrication Hole
  • Product Type
    Complete Gear Couplings
  • Series
    G51
  • Sleeve Type
    Flanged
  • Tooth Profile
    Crowned
  • Torque Capacity
    66150 in
  • UPC_NO
    782934242519
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)