Motion
1025GC FLEX HUB #1 RSB

FALK
1025GC FLEX HUB #1 RSB

Lifelign Gear Coupling Hub - 1025, 1-1/4 to 3-5/8 in, Rough Stock Bore, Full Flex
MI ITEM #04843000
MFR #1025GC FLEX HUB #1 RSB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1025GC FLEX HUB #1 RSB

Lifelign Gear Coupling Hub - 1025, 1-1/4 to 3-5/8 in, Rough Stock Bore, Full Flex
MI ITEM #04843000
MFR #1025GC FLEX HUB #1 RSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1025GC FLEX HUB #1 RSB

Specifications

  • Coupling Size Code
    1025
  • Bore Type
    Rough Stock
  • Bore Diameter
    1-1/4 to 3-5/8 in
  • Flex Type
    Full Flex
  • Length Through Bore
    3.03 in
  • Coupling Overall Length
    6-1/4 in
  • Hub Diameter
    5.14 in
  • Torque Capacity
    66150 in
  • Max Rpm
    3300 rpm
  • Series
    GC
  • Sleeve Outside Diameter
    6.44 in
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934137839
  • UPC_NO
    782934137839
  • Weight
    33.12 lbs
  • Manufacturer Catalog Number
    1237409
  • Product Type
    Gear Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text