Motion
1025GC FLEX HUB #2 RSB

FALK
1025GC FLEX HUB #2 RSB

Lifelign Gear Coupling Hub - 1025, 1-1/4 to 3-5/8 in, Rough Stock Bore, Full Flex
Mi Item #04843001
MFR #1025GC FLEX HUB #2 RSB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1025GC FLEX HUB #2 RSB

Lifelign Gear Coupling Hub - 1025, 1-1/4 to 3-5/8 in, Rough Stock Bore, Full Flex
Mi Item #04843001
MFR #1025GC FLEX HUB #2 RSB

Mfr description
1025GC FLEX HUB #2 RSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1-1/4 to 3-5/8 in
  • Coupling Overall Length
    6-1/4 in
  • Coupling Size Code
    1025
  • Hub Diameter
    5.14 in
  • Length Through Bore
    3.03 in
  • Sleeve Outside Diameter
    6.44 in
  • Weight
    34.20 lbs

Details

  • Bore Type
    Rough Stock
  • Flex Type
    Full Flex
  • Manufacturer Catalog Number
    1237410
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934137846
  • Max Rpm
    3300 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    GC
  • Torque Capacity
    66150 in
  • UPC_NO
    782934137846
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)