Motion
1025GL SLEEVE

FALK
1025GL SLEEVE

Lifelign Slide Coupling Sleeve - GL, 1025, 8.3800 in OD, Steel
Mi Item #04843007
MFR #1025GL SLEEVE
Price$933.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1025GL SLEEVE

Lifelign Slide Coupling Sleeve - GL, 1025, 8.3800 in OD, Steel
Mi Item #04843007
MFR #1025GL SLEEVE

Mfr description
1025GL SLEEVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$933.34/each

Specifications

Dimensions

  • Coupling Size Code
    1025
  • Sleeve Outside Diameter  
    8.3800 in
  • Weight
    21.00 lbs

Details

  • Manufacturer Catalog Number
    0729505
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934004254
  • Max Rpm
    3300 rpm
  • Product Type
    Gear Coupling Sleeves
  • Series
    GL
  • Sleeve Material
    Steel
  • Sleeve Type
    Slide
  • Torque Capacity
    66150 in
  • UPC_NO
    782934004254
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)