Motion
1030G10 COUPLING RSB

FALK
1030G10 COUPLING RSB

Complete Gear Coupling - Cplg Size 1030, Rough Stock, Shrouded Bolt, Full Flex, 9.4400 in OD, 7.3700 in Length
Mi Item #04843014
MFR #1030G10 COUPLING RSB
Price$2,841.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1030G10 COUPLING RSB

Complete Gear Coupling - Cplg Size 1030, Rough Stock, Shrouded Bolt, Full Flex, 9.4400 in OD, 7.3700 in Length
Mi Item #04843014
MFR #1030G10 COUPLING RSB

Mfr description
1030G10 COUPLING RSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,841.13/each

Specifications

Dimensions

  • Coupling Overall Length
    7.3700 in
  • Coupling Size Code
    1030
  • Hub Diameter
    6 in
  • Length Through Bore  
    3.5900 in
  • Max Angular Misalignment
    1.5 °
  • Sleeve Outside Diameter  
    9.4400 in
  • Weight
    81.00 lbs

Details

  • Bolt Type
    Shrouded
  • Bore Type
    Rough Stock
  • Flex Type
    Full Flex
  • Horsepower @ 100 RPM
    170 hp
  • Hub Material
    Steel
  • Includes
    Sleeve
  • Manufacturer Catalog Number
    0775219
  • Max Rpm
    4400 rpm
  • Performance Features
    Lubrication Hole
  • Product Type
    Complete Gear Couplings
  • Series
    G10
  • Sleeve Type
    Flanged
  • Tooth Profile
    Crowned
  • Torque Capacity
    107100 in
  • UPC_NO
    782934242526
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)