Overview
Mfr description
1030G20 CPLG 3.4350 X 3.872
Specifications
- Coupling Size Code1030
- Bore TypeFinished w/ Keyway
- Min Bore Diameter
- Bolt TypeExposed
- Flex TypeFull Flex
- Hub MaterialSteel
- SeriesG20
- Torque Capacity107100 in
- Max Rpm6600 rpm
- Length Through Bore
- Coupling Overall Length7.3700 in
- Sleeve Outside Diameter
- Performance FeaturesLimited End Floating Coupling, Low Backlash, Lubrication Hole
- Sleeve TypeFlanged
- Hub Diameter6 in
- Horsepower @ 100 RPM170 hp
- Max Angular Misalignment1.5 °
- Max Parallel Misalignment0.06 in
- Tooth ProfileCrowned
- Keyway Size1 x 1/2 in, 7/8 x 7/16 in
- IncludesSleeve
- Weight65.00 lbs
- Manufacturer Catalog NumberEV00796
- Product TypeComplete Gear Couplings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data