Motion
1030G51 RIGID COUPLING RSB

FALK
1030G51 RIGID COUPLING RSB

Grid Coupling Hub - 1030 Coupling Size Code
Mi Item #04843153
MFR #1030G51 RIGID COUPLING RSB
Price$3,196.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1030G51 RIGID COUPLING RSB

Grid Coupling Hub - 1030 Coupling Size Code
Mi Item #04843153
MFR #1030G51 RIGID COUPLING RSB

Mfr description
1030G51 RIGID COUPLING RSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,196.90/each

Specifications

Dimensions

  • Coupling Size Code
    1030
  • Outside Diameter
    9.4400 in
  • Overall Length
    7.2400 in
  • Weight
    85.00 lbs

Details

  • Product Type
    Grid Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)