Motion
1030GC FLEX HUB #2 RSB

FALK
1030GC FLEX HUB #2 RSB

Lifelign Gear Coupling Hub - 1030, 1-1/2 to 4-1/8 in, Rough Stock Bore, Full Flex
Mi Item #04843172
MFR #1030GC FLEX HUB #2 RSB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1030GC FLEX HUB #2 RSB

Lifelign Gear Coupling Hub - 1030, 1-1/2 to 4-1/8 in, Rough Stock Bore, Full Flex
Mi Item #04843172
MFR #1030GC FLEX HUB #2 RSB

Mfr description
1030GC FLEX HUB #2 RSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1-1/2 to 4-1/8 in
  • Coupling Overall Length
    7.37 in
  • Coupling Size Code
    1030
  • Hub Diameter
    6 in
  • Length Through Bore
    3.59 in
  • Sleeve Outside Diameter
    7-1/2 in
  • Weight
    54.90 lbs

Details

  • Bore Type
    Rough Stock
  • Flex Type
    Full Flex
  • Manufacturer Catalog Number
    0358873
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934137617
  • Max Rpm
    2900 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    GC
  • Torque Capacity
    107100 in
  • UPC_NO
    782934137617
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)