Motion
1030GC SEAL & RET RING KIT

FALK
1030GC SEAL & RET RING KIT

Gear Coupling Component - Seal & Retaining Ring Kit, Coupling Size: 1030, GC Series
MI ITEM #04843175
MFR #1030GC SEAL & RET RING KIT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1030GC SEAL & RET RING KIT

Gear Coupling Component - Seal & Retaining Ring Kit, Coupling Size: 1030, GC Series
MI ITEM #04843175
MFR #1030GC SEAL & RET RING KIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    1030
  • Weight
    2.00 lbs

Details

  • Manufacturer Catalog Number
    0785202
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934137792
  • Product Type
    Gear Coupling Components
  • Product Types
    Seal & Retaining Ring Kit
  • Series
    GC

Overview

Mfr description
1030GC SEAL & RET RING KIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought