Motion
1030GC SLEEVE ASSY

FALK
1030GC SLEEVE ASSY

Lifelign Continuous Coupling Sleeve - GC, 1030, 7.5000 in OD, Steel
Mi Item #04843176
MFR #1030GC SLEEVE ASSY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1030GC SLEEVE ASSY

Lifelign Continuous Coupling Sleeve - GC, 1030, 7.5000 in OD, Steel
Mi Item #04843176
MFR #1030GC SLEEVE ASSY

Mfr description
1030GC SLEEVE ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    1030
  • Sleeve Outside Diameter  
    7.5000 in
  • Weight
    11.30 lbs

Details

  • Manufacturer Catalog Number
    0785196
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934137761
  • Max Rpm
    2900 rpm
  • Product Type
    Gear Coupling Sleeves
  • Series
    GC
  • Sleeve Material
    Steel
  • Sleeve Type
    Continuous
  • Torque Capacity
    107100 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)