Motion
1030GV82 DOWEL PIN

FALK
1030GV82 DOWEL PIN

Gear Coupling Component - Dowel Pin, Coupling Size: 1030, GV82 Series
Mi Item #04843180
MFR #1030GV82 DOWEL PIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1030GV82 DOWEL PIN

Gear Coupling Component - Dowel Pin, Coupling Size: 1030, GV82 Series
Mi Item #04843180
MFR #1030GV82 DOWEL PIN

Mfr description
1030GV82 DOWEL PIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    1030
  • Weight
    2.13 lbs

Details

  • Compatible Part Number
    1030GV82
  • Compatible Sleeve Type
    Flanged
  • Manufacturer Catalog Number
    1179414
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934098826
  • Product Type
    Gear Coupling Components
  • Product Types
    Dowel Pin
  • Series
    GV82
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)