Motion
1030T HUB NO SET SCREW 1.1240 NON-STK

FALK
1030T HUB NO SET SCREW 1.1240 NON-STK

Grid Coupling Hub - 1030 Coupling Size Code, 1.1240 in Bore Diameter
Mi Item #04843183
MFR #1030T HUB NO SET SCREW 1.1240 NON-STK
Price$165.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1030T HUB NO SET SCREW 1.1240 NON-STK

Grid Coupling Hub - 1030 Coupling Size Code, 1.1240 in Bore Diameter
Mi Item #04843183
MFR #1030T HUB NO SET SCREW 1.1240 NON-STK

Mfr description
1030T HUB NO SET SCREW 1.1240 NON-STK 1/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$165.74/each

Specifications

Dimensions

  • Bore Diameter  
    1.1240 in
  • Coupling Size Code
    1030
  • Outside Diameter
    6.0000 in
  • Overall Length
    3.5000 in
  • Weight
    0.87 lbs

Details

  • Product Type
    Grid Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)