Motion
1030T HUB RSB LONG

FALK
1030T HUB RSB LONG

Grid Coupling Hub - 1030 Coupling Size Code, Rough Stock Bore
Mi Item #04843186
MFR #1030T HUB RSB LONG
Price$964.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1030T HUB RSB LONG

Grid Coupling Hub - 1030 Coupling Size Code, Rough Stock Bore
Mi Item #04843186
MFR #1030T HUB RSB LONG

Mfr description
1030T HUB RSB LONG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$964.50/each

Specifications

Dimensions

  • Coupling Size Code
    1030
  • Outside Diameter
    1.9400 in
  • Overall Length
    4.1250 in
  • Weight
    4.25 lbs

Details

  • Bore Fit
    Rough Bore
  • Bore Type
    Rough Stock
  • Coupling Component
    Hub Only
  • Horsepower @ 100 RPM
    2.09 hp
  • Product Type
    Grid Coupling Hubs
  • Torque Capacity
    1320 in
  • UPC_NO
    782934007804
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)