Motion
1030T10 CPLG 0.7500 X 1.1250

FALK
1030T10 CPLG 0.7500 X 1.1250

Standard Grid Taper Grid Coupling - Finished w/ Keyway, 1030 Coupling Size Code, 4.1600 in Cplg OD, 3.8858 in Overall Length, Aluminum Cover Material
Mi Item #04843207
MFR #1030T10 CPLG 0.7500 X 1.1250
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1030T10 CPLG 0.7500 X 1.1250

Standard Grid Taper Grid Coupling - Finished w/ Keyway, 1030 Coupling Size Code, 4.1600 in Cplg OD, 3.8858 in Overall Length, Aluminum Cover Material
Mi Item #04843207
MFR #1030T10 CPLG 0.7500 X 1.1250

Mfr description
1030T10 CPLG 0.7500 X 1.1250
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Overall Length
    3.8858 in
  • Coupling Size Code
    1030
  • Cover Overall Length
    2.69 in
  • Hub Outside Diameter
    1.94 in
  • Keyway Size
    1/4 x 1/8 (Hub 2) in, 3/16 x 0.0938 (Hub 1) in
  • Length Through Bore
    1.88 in
  • Max Angular Misalignment
    0.25 °
  • Max Axial Misalignment
    0.198 in
  • Max Parallel Misalignment
    0.012 in
  • Min Bore Diameter
    0.7500 in
  • Outside Diameter
    4.1600 in
  • Weight
    5.40 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Cover Material
    Aluminum
  • Cover Type
    Horizontal Split
  • Grid Coupling Type
    Standard Grid Taper
  • Horsepower @ 100 RPM
    2.09 hp
  • Hub Material
    Steel
  • Includes
    Lube Plugs
  • Manufacturer Catalog Number
    ES00078
  • Max Rpm
    4500 rpm
  • Product Type
    Complete Grid Couplings
  • Torque Capacity
    1320 in
  • UPC_NO
    782934280276
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)