Motion
1030T20 COUPLING RSB

FALK
1030T20 COUPLING RSB

Grid Coupling Hub - 1030T Coupling Size Code
Mi Item #04843279
MFR #1030T20 COUPLING RSB
Price$492.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1030T20 COUPLING RSB

Grid Coupling Hub - 1030T Coupling Size Code
Mi Item #04843279
MFR #1030T20 COUPLING RSB

Mfr description
1030T20 COUPLING RSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$492.60/each

Specifications

Dimensions

  • Coupling Size
    1030T20
  • Coupling Size Code
    1030T
  • Weight
    0.89 kg

Details

  • Coupling Style
    Vertically Split
  • Coupling Type
    Grid
  • Manufacturer Upc Number
    782934003158
  • Product Type
    Grid Coupling Hubs
  • Series
    Covers-Complete
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)