Motion
1030T31 CPLG BE=3.500 1.2500 X 1.6250

FALK
1030T31 CPLG BE=3.500 1.2500 X 1.6250

Full Spacer Grid Coupling - Finished w/ Keyway, 1030 Coupling Size Code, 4.1600 in Cplg OD, Aluminum Cover Material
MI ITEM #04843291
MFR #1030T31 CPLG BE=3.500 1.2500 X 1.6250
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1030T31 CPLG BE=3.500 1.2500 X 1.6250

Full Spacer Grid Coupling - Finished w/ Keyway, 1030 Coupling Size Code, 4.1600 in Cplg OD, Aluminum Cover Material
MI ITEM #04843291
MFR #1030T31 CPLG BE=3.500 1.2500 X 1.6250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1030T31 CPLG BE=3.500 1.2500 X 1.6250

Specifications

  • Coupling Size Code
    1030
  • Grid Coupling Type
    Full Spacer
  • Bore Type
    Finished w/ Keyway
  • Min Bore Diameter
    1.2500 in
  • Cover Type
    Horizontal Split
  • Length Through Bore
    1.62 in
  • Distance Between Shafts
    3-1/2 in
  • Hub Outside Diameter
    2.34 in
  • Cover Overall Length
    2.69 in
  • Torque Capacity
    1320 in
  • Horsepower @ 100 RPM
    2.09 hp
  • Max Rpm
    3600 rpm
  • Hub Material
    Steel
  • Cover Material
    Aluminum
  • Max Angular Misalignment
    0.25 °
  • Max Parallel Misalignment
    0.012 in
  • Max Axial Misalignment
    0.198 in
  • Keyway Size
    1/4 x 1/8 (Hub 1) in, 3/8 x 3/16 (Hub 2) in
  • Includes
    Lube Plugs
  • UPC_NO
    782934297861
  • Weight
    11.50 lbs
  • Manufacturer Catalog Number
    ES01837
  • Outside Diameter
    4.1600 in
  • Product Type
    Complete Grid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text