Motion
1030T31 CPLG BE=3.500 HRB X HRB

FALK
1030T31 CPLG BE=3.500 HRB X HRB

Full Spacer Grid Coupling - Rough Stock, 1030 Coupling Size Code, 4.1600 in Cplg OD, Aluminum Cover Material
Mi Item #04843300
MFR #1030T31 CPLG BE=3.500 HRB X HRB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1030T31 CPLG BE=3.500 HRB X HRB

Full Spacer Grid Coupling - Rough Stock, 1030 Coupling Size Code, 4.1600 in Cplg OD, Aluminum Cover Material
Mi Item #04843300
MFR #1030T31 CPLG BE=3.500 HRB X HRB

Mfr description
1030T31 CPLG BE=3.500 HRB X HRB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    1030
  • Cover Overall Length
    2.69 in
  • Distance Between Shafts
    3-1/2 in
  • Hub Outside Diameter
    2.34 in
  • Length Through Bore
    1.62 in
  • Max Angular Misalignment
    0.25 °
  • Max Axial Misalignment
    0.198 in
  • Max Parallel Misalignment
    0.012 in
  • Maximum Bore Diameter
    1.6250 in
  • Min Bore Diameter
    0.5000 in
  • Outside Diameter
    4.1600 in
  • Weight
    11.50 lbs

Details

  • Bore Type
    Rough Stock
  • Cover Material
    Aluminum
  • Cover Type
    Horizontal Split
  • Grid Coupling Type
    Full Spacer
  • Horsepower @ 100 RPM
    2.09 hp
  • Hub Material
    Steel
  • Includes
    Lube Plugs
  • Manufacturer Catalog Number
    ES01820
  • Max Rpm
    3600 rpm
  • Product Type
    Complete Grid Couplings
  • Torque Capacity
    1320 in
  • UPC_NO
    782934297694
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)