Overview
Mfr description
1030T31 CPLG BE=7.250 HRB X HRB
Specifications
- Coupling Size Code1030
- Grid Coupling TypeFull Spacer
- Bore TypeRough Stock
- Min Bore Diameter0.5000 in
- Maximum Bore Diameter1.6250 in
- Cover TypeHorizontal Split
- Length Through Bore1.62 in
- Distance Between Shafts7-1/4 in
- Hub Outside Diameter2.34 in
- Cover Overall Length2.69 in
- Torque Capacity1320 in
- Horsepower @ 100 RPM2.09 hp
- Max Rpm3600 rpm
- Hub MaterialSteel
- Cover MaterialAluminum
- Max Angular Misalignment0.25 °
- Max Parallel Misalignment0.012 in
- Max Axial Misalignment0.198 in
- IncludesLube Plugs
- UPC_NO782934298530
- Weight15.00 lbs
- Manufacturer Catalog NumberES01904
- Outside Diameter4.1600 in
- Product TypeComplete Grid Couplings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data