Motion
1030T31 SPACER ASSY BE=6.938

FALK
1030T31 SPACER ASSY BE=6.938

Grid Coupling Component - 1030 Coupling Size Code
Mi Item #04843386
MFR #1030T31 SPACER ASSY BE=6.938
Price$1,134.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1030T31 SPACER ASSY BE=6.938

Grid Coupling Component - 1030 Coupling Size Code
Mi Item #04843386
MFR #1030T31 SPACER ASSY BE=6.938

Mfr description
1030T31 SPACER ASSY BE=6.938
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,134.31/each

Specifications

Dimensions

  • Coupling Size Code
    1030
  • Distance Between Shafts
    6.938 in
  • Outside Diameter
    3.69 in
  • Overall Length
    6.0000 in
  • Weight
    6.76 lbs
  • Weight Of Grease Required
    0.09 lb

Details

  • Compatible Part Number
    1030T31
  • Cover Material
    Aluminum
  • For Cover Type
    Horizontal
  • Grease Included
    Yes
  • Max Rpm
    3600 rpm
  • Product Type
    Grid Coupling Components
  • Torque Capacity
    1320 in
  • UPC_NO
    782934089596
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)