Motion
1030T31 SPACER CPLG RSB BE=3.500

FALK
1030T31 SPACER CPLG RSB BE=3.500

Full Spacer Grid Coupling - Rough Stock, 1030 Coupling Size Code, 4.1600 in Cplg OD
MI ITEM #04843388
MFR #1030T31 SPACER CPLG RSB BE=3.500
Your Price$1,414.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1030T31 SPACER CPLG RSB BE=3.500

Full Spacer Grid Coupling - Rough Stock, 1030 Coupling Size Code, 4.1600 in Cplg OD
MI ITEM #04843388
MFR #1030T31 SPACER CPLG RSB BE=3.500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,414.33/each(List $1,626.48)

Overview

Mfr description
1030T31 SPACER CPLG RSB BE=3.500

Specifications

  • Coupling Size Code
    1030
  • Grid Coupling Type
    Full Spacer
  • Bore Type
    Rough Stock
  • Cover Type
    Horizontal Split
  • Length Through Bore
    1.62 in
  • Distance Between Shafts
    3-1/2 in
  • Hub Outside Diameter
    2.34 in
  • Torque Capacity
    1320 in
  • Horsepower @ 100 RPM
    2.09 hp
  • Max Rpm
    3600 rpm
  • Max Angular Misalignment
    0.25 °
  • Max Parallel Misalignment
    0.012 in
  • Includes
    Lube Plugs
  • UPC_NO
    782934094910
  • Weight
    12.90 lbs
  • Manufacturer Catalog Number
    0775281
  • Outside Diameter
    4.1600 in
  • Product Type
    Complete Grid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text