Motion
1030T41 CNTL TRQ RSB

FALK
1030T41 CNTL TRQ RSB

1030T41 CNTL TRQ CPLG RSB
Mi Item #04843482
MFR #1030T41 CNTL TRQ RSB
Price$3,993.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1030T41 CNTL TRQ RSB

1030T41 CNTL TRQ CPLG RSB
Mi Item #04843482
MFR #1030T41 CNTL TRQ RSB

Mfr description
1030T41 CNTL TRQ CPLG RSB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,993.99/each

Specifications

Dimensions

  • Coupling Size
    1030T41
  • Overall Length
    5.1200 in
  • Weight
    18 lbs

Details

  • Product Type
    Grid Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)