Motion
1035G SEAL RING VITON

FALK
1035G SEAL RING VITON

Gear Coupling Component - Seal Ring, Coupling Size: 1035, G Series, Viton®
MI ITEM #04843490
MFR #1035G SEAL RING VITON
Your Price$373.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1035G SEAL RING VITON

Gear Coupling Component - Seal Ring, Coupling Size: 1035, G Series, Viton®
MI ITEM #04843490
MFR #1035G SEAL RING VITON

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$373.91/each(List $429.98)

Overview

Mfr description
1035G SEAL RING VITON

Specifications

  • Product Types
    Seal Ring
  • Coupling Size Code
    1035
  • Series
    G
  • Material
    Viton®
  • Manufacturer Upc Number
    782934098710
  • UPC_NO
    782934098710
  • Manufacturer Product Page
  • Weight
    1.00 lbs
  • Manufacturer Catalog Number
    0926915
  • Product Type
    Gear Coupling Components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text