Motion
1035G10 COUPLING RSB

FALK
1035G10 COUPLING RSB

Complete Gear Coupling - Cplg Size 1035, Rough Stock, Shrouded Bolt, Full Flex, 11.0000 in OD, 8.6300 in Length
MI ITEM #04843491
MFR #1035G10 COUPLING RSB
Price$4,810.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1035G10 COUPLING RSB

Complete Gear Coupling - Cplg Size 1035, Rough Stock, Shrouded Bolt, Full Flex, 11.0000 in OD, 8.6300 in Length
MI ITEM #04843491
MFR #1035G10 COUPLING RSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,810.30/each

Specifications

Dimensions

  • Coupling Overall Length
    8.6300 in
  • Coupling Size Code
    1035
  • Hub Diameter
    7 in
  • Length Through Bore  
    4.1900 in
  • Max Angular Misalignment
    1.5 °
  • Sleeve Outside Diameter  
    11.0000 in
  • Weight
    136.33 lbs

Details

  • Bolt Type
    Shrouded
  • Bore Type
    Rough Stock
  • Flex Type
    Full Flex
  • Horsepower @ 100 RPM
    260 hp
  • Hub Material
    Steel
  • Includes
    Sleeve
  • Manufacturer Catalog Number
    0775221
  • Max Rpm
    3900 rpm
  • Performance Features
    Lubrication Hole
  • Product Type
    Complete Gear Couplings
  • Series
    G10
  • Sleeve Type
    Flanged
  • Tooth Profile
    Crowned
  • Torque Capacity
    163800 in
  • UPC_NO
    782934242540

Overview

Mfr description
1035G10 COUPLING RSB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought