Motion
1035G20 CPLG 3.3725 X 3.935

FALK
1035G20 CPLG 3.3725 X 3.935

Complete Gear Coupling - Cplg Size 1035, Finished w/ Keyway, Exposed Bolt, Full Flex, 11.0000 in OD, 8.6300 in Length
MI ITEM #04843505
MFR #1035G20 CPLG 3.3725 X 3.935
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1035G20 CPLG 3.3725 X 3.935

Complete Gear Coupling - Cplg Size 1035, Finished w/ Keyway, Exposed Bolt, Full Flex, 11.0000 in OD, 8.6300 in Length
MI ITEM #04843505
MFR #1035G20 CPLG 3.3725 X 3.935

Mfr description
1035G20 CPLG 3.3725 X 3.935
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Overall Length
    8.6300 in
  • Coupling Size Code
    1035
  • Hub Diameter
    7 in
  • Keyway Size
    1 x 1/2 in, 7/8 x 7/16 in
  • Length Through Bore  
    4.1900 in
  • Max Angular Misalignment
    1.5 °
  • Max Parallel Misalignment
    0.072 in
  • Min Bore Diameter  
    3.3725 in
  • Sleeve Outside Diameter  
    11.0000 in
  • Weight
    95.00 lbs

Details

  • Bolt Type
    Exposed
  • Bore Type
    Finished w/ Keyway
  • Flex Type
    Full Flex
  • Horsepower @ 100 RPM
    260 hp
  • Hub Material
    Steel
  • Includes
    Sleeve
  • Manufacturer Catalog Number
    EV00837
  • Max Rpm
    5850 rpm
  • Performance Features
    Limited End Floating Coupling, Low Backlash, Lubrication Hole
  • Product Type
    Complete Gear Couplings
  • Series
    G20
  • Sleeve Type
    Flanged
  • Tooth Profile
    Crowned
  • Torque Capacity
    163800 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)