Specifications
Dimensions
- Coupling Overall Length8.6300 in
- Coupling Size Code1035
- Hub Diameter7 in
- Keyway Size1-1/4 x 5/8 in
- Length Through Bore4.1900 in
- Max Angular Misalignment1.5 °
- Max Parallel Misalignment0.072 in
- Maximum Bore Diameter4.8750 in
- Min Bore Diameter2.0000 in
- Sleeve Outside Diameter11.0000 in
- Weight95.00 lbs
Details
- Bolt TypeExposed
- Bore TypeFinished w/ Keyway, Rough Stock
- Flex TypeFull Flex
- Horsepower @ 100 RPM260 hp
- Hub MaterialSteel
- IncludesSleeve
- Manufacturer Catalog NumberEV00824
- Max Rpm5850 rpm
- Performance FeaturesLimited End Floating Coupling, Low Backlash, Lubrication Hole
- Product TypeComplete Gear Couplings
- SeriesG20
- Sleeve TypeFlanged
- Tooth ProfileCrowned
- Torque Capacity163800 in
Overview
Mfr description
1035G20 CPLG HRB X 4.8715