Motion
1035G52 CPLG HRB X HRB

FALK
1035G52 CPLG HRB X HRB

Complete Gear Coupling - Cplg Size 1035, Rough Stock, Exposed Bolt, Flex-Rigid, 11.0000 in OD, 8.4300 in Length
MI ITEM #04843559
MFR #1035G52 CPLG HRB X HRB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1035G52 CPLG HRB X HRB

Complete Gear Coupling - Cplg Size 1035, Rough Stock, Exposed Bolt, Flex-Rigid, 11.0000 in OD, 8.4300 in Length
MI ITEM #04843559
MFR #1035G52 CPLG HRB X HRB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1035G52 CPLG HRB X HRB

Specifications

  • Coupling Size Code
    1035
  • Bore Type
    Rough Stock
  • Min Bore Diameter
  • Maximum Bore Diameter
  • Bolt Type
    Exposed
  • Flex Type
    Flex-Rigid
  • Hub Material
    Steel
  • Series
    G52
  • Torque Capacity
    163800 in
  • Max Rpm
    5850 rpm
  • Length Through Bore
  • Coupling Overall Length
    8.4300 in
  • Sleeve Outside Diameter
  • Performance Features
    Low Backlash, Lubrication Hole
  • Sleeve Type
    Flanged
  • Design Features
    Floating Shaft Coupling
  • Distance Between Shafts
    12-3/4 (Flex Hub on Floating Shaft) in, 8.62 (Rigid Hub on Floating Shaft) in
  • Hub Diameter
    7 in
  • Horsepower @ 100 RPM
    260 hp
  • Max Angular Misalignment
    0.75 °
  • Tooth Profile
    Crowned
  • Includes
    Sleeve
  • Weight
    150.00 lbs
  • Manufacturer Catalog Number
    EV00999
  • Product Type
    Complete Gear Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text