Motion
1035GC FLEX HUB #1 RSB

FALK
1035GC FLEX HUB #1 RSB

Lifelign Gear Coupling Hub - 1035, 2 to 4-7/8 in, Rough Stock Bore, Full Flex
MI ITEM #04843561
MFR #1035GC FLEX HUB #1 RSB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1035GC FLEX HUB #1 RSB

Lifelign Gear Coupling Hub - 1035, 2 to 4-7/8 in, Rough Stock Bore, Full Flex
MI ITEM #04843561
MFR #1035GC FLEX HUB #1 RSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1035GC FLEX HUB #1 RSB

Specifications

  • Coupling Size Code
    1035
  • Bore Type
    Rough Stock
  • Bore Diameter
    2 to 4-7/8 in
  • Flex Type
    Full Flex
  • Length Through Bore
    4.19 in
  • Coupling Overall Length
    8.63 in
  • Hub Diameter
    7 in
  • Torque Capacity
    163800 in
  • Max Rpm
    2600 rpm
  • Series
    GC
  • Sleeve Outside Diameter
    8-1/2 in
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934137631
  • UPC_NO
    782934137631
  • Weight
    84.42 lbs
  • Manufacturer Catalog Number
    0358876
  • Product Type
    Gear Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text