Motion
1040-1050T41-T41-2 DRIVE PIN - NUT SET

FALK
1040-1050T41-T41-2 DRIVE PIN - NUT SET

Grid Coupling Component - 1040 Coupling Size Code
MI ITEM #04843569
MFR #1040-1050T41-T41-2 DRIVE PIN - NUT SET
Price$233.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1040-1050T41-T41-2 DRIVE PIN - NUT SET

Grid Coupling Component - 1040 Coupling Size Code
MI ITEM #04843569
MFR #1040-1050T41-T41-2 DRIVE PIN - NUT SET

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$233.88/each

Specifications

Dimensions

  • Coupling Size Code
    1040
  • Overall Length
    3.5000 in
  • Weight
    0.22 lbs

Details

  • Compatible Part Number
    1040T41, 1050T41
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934088094
  • Product Type
    Grid Coupling Components
  • UPC_NO
    782934088094

Overview

Mfr description
1040&1050T41&T41-2 DRIVE PIN & NUT SET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought