Motion
1040G FLEX HUB MMTR 616,816

FALK
1040G FLEX HUB MMTR 616,816

Gear Coupling Hub - Cplg Size: 1040G, Bore Type: Tapered, Flex-Rigid, Material: Steel
Mi Item #04843573
MFR #1040G FLEX HUB MMTR 616,816
Price$4,015.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1040G FLEX HUB MMTR 616,816

Gear Coupling Hub - Cplg Size: 1040G, Bore Type: Tapered, Flex-Rigid, Material: Steel
Mi Item #04843573
MFR #1040G FLEX HUB MMTR 616,816

Mfr description
1040G FLEX HUB MMTR 616,816
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,015.88/each

Specifications

Dimensions

  • Bore Diameter
    4.052 to 4-5/8 in
  • Coupling Overall Length
    9-3/4 in, 9.56 in
  • Coupling Size Code
    1040G
  • Hub Diameter
    8-1/4 in
  • Keyway Size
    1-1/4 x 3/8 in
  • Length Through Bore
    4-3/4 in
  • Mill Motor Frame Size
    616, 816
  • Sleeve Outside Diameter
    12-1/2 in
  • Weight
    113.40 lbs

Details

  • Bore Type
    Tapered
  • Component Type
    Hub
  • Coupling Component
    Hub
  • Coupling Type
    Gear Coupling
  • Design Features
    Flexible Hub
  • Flex Type
    Flex-Rigid
  • Harmonization Code
    8483908010
  • Hub Material
    Steel
  • Hub Style
    Standard
  • Manufacturer Catalog Number
    1204075
  • Material
    Steel
  • Max Rpm
    3600 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    G
  • Torque Capacity
    270900 in
  • UPC_NO
    782934032349
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)