Motion
1040G20 COUPLING RSB

FALK
1040G20 COUPLING RSB

Complete Gear Coupling - Cplg Size 1040, Rough Stock, Exposed Bolt, Full Flex, 12.5000 in OD, 9.7500 in Length
MI ITEM #04843576
MFR #1040G20 COUPLING RSB
Price$4,080.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1040G20 COUPLING RSB

Complete Gear Coupling - Cplg Size 1040, Rough Stock, Exposed Bolt, Full Flex, 12.5000 in OD, 9.7500 in Length
MI ITEM #04843576
MFR #1040G20 COUPLING RSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,080.80/each

Specifications

Dimensions

  • Coupling Overall Length
    9.7500 in
  • Coupling Size Code
    1040
  • Hub Diameter
    8-1/4 in
  • Length Through Bore  
    4.7500 in
  • Max Angular Misalignment
    1.5 °
  • Sleeve Outside Diameter  
    12.5000 in
  • Weight
    228.26 lbs

Details

  • Bolt Type
    Exposed
  • Bore Type
    Rough Stock
  • Flex Type
    Full Flex
  • Horsepower @ 100 RPM
    430 hp
  • Hub Material
    Steel
  • Includes
    Bolt
  • Max Rpm
    3600 rpm
  • Performance Features
    Limited End Floating Coupling, Lubrication Hole
  • Product Type
    Complete Gear Couplings
  • Series
    G20
  • Sleeve Type
    Flanged
  • Tooth Profile
    Crowned
  • Torque Capacity
    270900 in
  • UPC_NO
    782934242335

Overview

Mfr description
1040G20 COUPLING RSB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought