Specifications
Dimensions
- Coupling Overall Length9.7500 in
- Coupling Size Code1040
- Hub Diameter8-1/4 in
- Keyway Size1 x 1/2 in
- Length Through Bore4.7500 in
- Max Angular Misalignment1.5 °
- Max Parallel Misalignment0.084 in
- Min Bore Diameter4.4965 in
- Sleeve Outside Diameter12.5000 in
- Weight150.00 lbs
Details
- Bolt TypeExposed
- Bore TypeFinished w/ Keyway
- Flex TypeFull Flex
- Horsepower @ 100 RPM430 hp
- Hub MaterialSteel
- IncludesSleeve
- Manufacturer Catalog NumberEV00883
- Max Rpm5400 rpm
- Performance FeaturesLimited End Floating Coupling, Low Backlash, Lubrication Hole
- Product TypeComplete Gear Couplings
- SeriesG20
- Sleeve TypeFlanged
- Tooth ProfileCrowned
- Torque Capacity270900 in