Motion
1040G52 CPLG HRB X HRB

FALK
1040G52 CPLG HRB X HRB

Complete Gear Coupling - Cplg Size 1040, Rough Stock, Exposed Bolt, Flex-Rigid, 12.5000 in OD, 9.5600 in Length
Mi Item #04843612
MFR #1040G52 CPLG HRB X HRB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1040G52 CPLG HRB X HRB

Complete Gear Coupling - Cplg Size 1040, Rough Stock, Exposed Bolt, Flex-Rigid, 12.5000 in OD, 9.5600 in Length
Mi Item #04843612
MFR #1040G52 CPLG HRB X HRB

Mfr description
1040G52 CPLG HRB X HRB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Overall Length
    9.5600 in
  • Coupling Size Code
    1040
  • Distance Between Shafts
    16-1/2 (Flex Hub on Floating Shaft) in, 9-3/4 (Rigid Hub on Floating Shaft) in
  • Hub Diameter
    8-1/4 in
  • Length Through Bore  
    4.7500 in, 4.5400 in
  • Max Angular Misalignment
    0.75 °
  • Maximum Bore Diameter  
    7.2500 in
  • Min Bore Diameter  
    2.5000 in
  • Sleeve Outside Diameter  
    12.5000 in
  • Weight
    220.00 lbs

Details

  • Bolt Type
    Exposed
  • Bore Type
    Rough Stock
  • Design Features
    Floating Shaft Coupling
  • Flex Type
    Flex-Rigid
  • Horsepower @ 100 RPM
    430 hp
  • Hub Material
    Steel
  • Includes
    Sleeve
  • Manufacturer Catalog Number
    EV01009
  • Max Rpm
    5400 rpm
  • Performance Features
    Low Backlash, Lubrication Hole
  • Product Type
    Complete Gear Couplings
  • Series
    G52
  • Sleeve Type
    Flanged
  • Tooth Profile
    Crowned
  • Torque Capacity
    270900 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)