Motion
1040T HUB .625 NON-STK

FALK
1040T HUB .625 NON-STK

Grid Coupling Hub - 1040 Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 5/8 in Bore Diameter
Mi Item #04843615
MFR #1040T HUB .625 NON-STK
Price$193.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1040T HUB .625 NON-STK

Grid Coupling Hub - 1040 Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 5/8 in Bore Diameter
Mi Item #04843615
MFR #1040T HUB .625 NON-STK

Mfr description
1040T HUB .625 NON-STK 3/16 X 3/32 KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$193.72/each

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Coupling Overall Length
    4.12 in
  • Coupling Size Code
    1040
  • Weight
    2.00 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Coupling Component
    Hub Only
  • Horsepower @ 100 RPM
    3.49 hp
  • Hub Material
    Steel
  • Hub Type
    Standard Grid Taper Hub
  • Max Rpm
    6000 rpm
  • Product Type
    Grid Coupling Hubs
  • Torque Capacity
    2200 in
  • UPC_NO
    782934147425
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)